Lubricant, Heavy Duty, 11 oz
Mfr # 92416
Zoro # G503528770
product price: $18.15
/eaKey Features
Base Formulation
Acetone; Petroleum Oil; Residual Oil
Container Type
Can
Size
11 oz
Flash Point
-4 Degrees F
Primary Additive
Molybdenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92416
Zoro #
G503528770
UPC #
-
Country of Origin
United States
Dimensions
Size
11 oz
Details
Base Formulation
Acetone; Petroleum Oil; Residual Oil
Container Type
Can
Flash Point
-4 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
VOC Content
22.33 %
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
Yes
Series
LPS
Lubricant Application
Chain and Wire Rope Lubricant
Net Fill
11 oz
Item
Heavy Duty Lubricant/Penetrant/Protectant
Standards
CARB Compliant, OTC Compliant, Pratt and Whitney Canada MMC 21539
Flammability
Flammable
Physical Form
Aerosol
Operating Temp. Range
-40 Degrees F to 200 Degrees F
Odor
Odorless
Base Lubricant
Acetone/Petroleum Oil/Residual Oil/Solvent Redefined
Container Capacity
11 oz
Primary Additives
Molybdenum
Description
Chain and Wire Rope Lubricant, Can, Acetone; Petroleum Oil; Residual Oil, Molybdenum, Not Rated, LPS MAx, 11 oz, Aerosol
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.