General Purpose Lubricant, 5 gal, Pail, Mineral Oil Base, 350 Degrees F Max Op Temp, Brown, 2 Heavy-Duty Series
- Mfr # 00205
- Zoro # G3777746
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Color
Brown
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00205
- Zoro #
- G3777746
- UPC #
- 078827002057
- Country of Origin
- United States
- Item
- General Purpose Lubricant
- Container Type
- Pail
- Container Capacity
- 5 gal
- Color
- Brown
- Operating Temperature - Maximum
- 350 Degrees F
- Operating Temperature - Minimum
- -50 Degrees F
- NSF Rating
- H2
- Primary Additives
- No Additives
- Base Lubricant
- Mineral Oil
- Flash Point
- 174.2 Degrees F
- Application
- Chains, Conveyors, Furnaces, Gasket Coating, Kilns, Metal Forming Lubricant for Exotic Alloys, Mold Release, Ovens, Permanent Thread Lubricant, Sliding Parts on Jet Engines
- Specific Gravity
- 0.82
- Net Weight
- 33.36 lb
- VOC Content
- 0 %
- GHS Flammability Rating
- Combustible Liquid (Category 4)
- Standards
- NSF Registration #059848
- Series
- 2 Heavy-Duty
- USDA Certified Biobased Product
- No
- Military Standard
- MIL-C-23411A, MIL-C-81309D Type III, MIL-PRF-16173E Grade 3 Class
- Flammability
- Flammable
- 50 State VOC Compliant
- Yes
- Odor
- Not Odorless
- Post-Application Film
- Wet
- Wire Color
- Brown
Description
General Purpose Lubricant, Wet, LPS, 2 Heavy-Duty, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #059848
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.