Shop HENKEL
See all product information
Create Account
Synthetic Grease, Multipurpose, Tube, Paste
- Mfr # SUP LUBE SYN GRS W/PTFE 3OZ IDH 209806
- Zoro # G912511233
product price:Â
$
27.29
/ea
Sold in multiples of 12 for
$327.48
Key Features
Container Type
Tube
Container Capacity
3 oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUP LUBE SYN GRS W/PTFE 3OZ IDH 209806
- Zoro #
- G912511233
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Tube
- Container Capacity
- 3 oz
- Color
- White
Description
Synthetic Grease; Multipurpose; Tube; Paste; Food Processing Industry; White; 3 Oz; With PTFE; Above 93 Degree C Flash Point; 66.56% Voc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.