Zoro Homepage

Multipurpose Lubricant, 55 gal., Drum, Mineral Oil, Green

  • Mfr # 02055

  • Zoro # G2237770


product price: $3,007.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Application
Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
Lubricant Type
Multipurpose Lubricant
Base Formulation
Mineral Oil
Container Type
Drum
Net Weight
385.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02055
Zoro #
G2237770
UPC #
078827020556
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Application
Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
Lubricant Type
Multipurpose Lubricant
Base Formulation
Mineral Oil
Container Type
Drum
Net Weight
385.3 lbs.
Min. Operating Temp.
-55 Degrees F
Maximum Operating Temperature
300 Degrees F
Flash Point
163.4 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Green
Series
TKX
Lubricant Container
Drum
Lubricant NSF Rating
H2 Food Grade
Standards
NSF Registration #059843
Item
General Purpose Lubricant
VOC Content
2.5 %
Max. Operating Temp.
300 Degrees F
Chemical Base
Mineral Oil
Green Certification or Other Recognition
USDA Certified Biobased Product
GHS Flammability Rating
Combustible Liquid (Category 4)
Specific Gravity
0.83 to 0.85
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
55 gal
Flammability
Flammable
Operating Temp. Range
-55 Degrees to 300 Degrees F
50 State VOC Compliant
Yes
Odorless
No
Lubricant Application
General Purpose Lubricant
Lubricant Base
Mineral Oil
Additive Included
No Additives
Container Capacity
55 gal
Operating Temperature - Minimum
-55 Degrees F
Base Lubricant
Mineral Oil
Primary Additives
No Additives
Operating Temperature - Maximum
300 Degrees F
Odor
Not Odorless
Post-Application Film
Wet

Description

General Purpose Lubricant, Wet, LPS, TKX, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 2.5 Percent, Lubricant Color Green, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 163.4 Degrees F, Standards NSF Registration #059843

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.