Shop All Lubricants
Lps
Multipurpose Lubricant, Green, 1 Gal.
Mfr # 02028
Zoro # G6397511
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Base Mineral Oil
Product Information
- Brand Lps
- MFR # 02028
- Zoro # G6397511
- UPC # 078827020280
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gallon |
Details
Description
General Purpose Lubricant, Wet, LPS, TKX, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 2.5 Percent, Lubricant Color Green, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 163.4 Degrees F, Standards NSF Registration #059843, No USDA Certified Biobased Product
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- EZO Ball Bearing, 0.6250in Dia, 165lb, Shielded (SR1458ZZA3K25SRL)
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. (02016)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 1 Gal (01128)
- LPS 14.1 oz Multipurpose Bearing Grease Cartridge Blue (70614)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- WARREN DISTRIBUTION 14OZ MP Lithium Grease (PR127613)
- Lps Lubricants