Shop CROSBY
See all product information
Create Account
Lubricant, 5 gal, Pail, Petroleum-based BaseLight yellow
- Mfr # 1038955
- Zoro # G610033976
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Color
Light yellow
Container Type
Pail
Post-Application Film
Penetrating film
Container Capacity
5 gal
Base Lubricant
Petroleum-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1038955
- Zoro #
- G610033976
- UPC #
- -
- Country of Origin
- United States
- Item
- Lubricant
- Color
- Light yellow
- Container Type
- Pail
- Post-Application Film
- Penetrating film
- Container Capacity
- 5 gal
- Base Lubricant
- Petroleum-based
- Application
- Wire rope lubrication & corrosion protection (penetrates, displaces water)
Description
Crosby Wire Rope Lubricant, Series: Vitalife 400, Pail, 5 gal, 41 lb Net Weight, Oil Base, Liquid, Light Yellow, Mild Petroleum, -50 to 300 deg F, >325.4 deg F Flash, Flammability: 1
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.