Zoro Homepage

Nickel Anti-Seize, Jar, 8 oz. Net Weight

  • Mfr # 03908

  • Zoro # G6397450


product price: $31.19
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.00-1.20
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03908
Zoro #
G6397450
UPC #
078827039084
Country of Origin
United States

Description

General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Nickel, Paste, -65 Degrees F, 2,600 Degrees F, LPS, Silver

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.