Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penetrant, 11 oz, Aerosol Can

  • Mfr # 01916

  • Zoro # G0253574


product price: $13.29
/ea

Key Features

Container Type
Aerosol Can
Color
Colorless
VOC Content
0 %
Series
LST
Application
Bearing, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01916
Zoro #
G0253574
UPC #
078827019161
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Can
Color
Colorless
VOC Content
0 %
Series
LST
Application
Bearing, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
V-V-P-216C Types 1&2; A-A-50493C Class B Types I and II; ASTM F-945; NSF International; Pratt & Whitney Canada CPMC 79138-1; City Public Service; Tampa Electric Co; General Motors Co.; Minntac - US Steel; Timken Steel; Tyson
Flash Point
174.2 Degrees F
Specific Gravity
0.79 to 0.81 @ 20 Degrees C
NSF Rating
H2
Operating Temp. Range
-50 Degrees F to 350 Degrees F
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Odor
Not Odorless
Container Capacity
16 oz
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
350 Degrees F
Base Lubricant
Mineral Oil
Primary Additives
No Additives

Description

Penetrating Lubricant, LPS, LST, Net Fill 11 oz, Container Size 16 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, H2 NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.