Zoro Homepage

Sugar Dissolving Fluid, 16oz

  • Mfr # 57716

  • Zoro # G5386385


product price: $17.59
/ea

Key Features

Lubricant Application
Sugar-Dissolving Lubricant
NSF Rating
H1 Food Grade
Container Size
15 oz.
Lubricant Container
Aerosol Can
Lubricant Base
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57716
Zoro #
G5386385
UPC #
078827577166
Country of Origin
United States

Dimensions

Container Size
15 oz.
Size
15 oz.

Details

Item
Sugar-Dissolving Lubricant
Lubricant Application
Sugar-Dissolving Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Aerosol Can
Lubricant Base
Mineral Oil
Primary Additive
No Additives
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Lubricant Color
Colorless
Odorless
No
Series
Food Lube
Anti-Seize Type
Food Grade Anti-Seize
Net Weight
16 oz.
Min. Operating Temp.
41 Degrees F
Recommended Dilution
Ready to Use
VOC Content
4%
Standards
FDA Group 21 CFR 178.3570, NSF H1
Application
Sugar Buildup on Fasteners, Processing and Packaging Lines
Specific Gravity
1.00 - 1.10 @ 20 Degrees C
Container Type
Trigger Spray Bottle
Fragrance
Mild
RTU Yield per Container
16 oz.
Removes
Sugar Builldup for Food and Beverage Facilities
Flash Point
-180 Degrees F
Color
Colorless
Sub-Category
Gum and Wax Removers
For Use On
Most Hard, Soft, and Porous Surfaces
Lubricant NSF Rating
H1 Food Grade
Physical Form
Aerosol
Contains
Water/Polymer Solution
Max. Operating Temp.
203 Degrees F
Net Fill
15 oz.
Operating Temp. Range
41 Degrees to 203 Degrees F
Water Resistant
No
Base Lubricant
Mineral Oil
Odor
Not Odorless
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Maximum
203 Degrees F
Container Capacity
15 oz
Primary Additives
No Additives
Operating Temperature - Minimum
41 Degrees F

Description

Sugar-Dissolving Lubricant, LPS, FoodLube, Net Fill 15 oz, Container Size 15 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. 41 Degrees F, Max. Operating Temp. 203 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 4 Percent, Lubricant Color Colorless, Odorless No, Flash Point -180 Degrees F, Standards FDA Group 21 CFR 178.3570, NSF H1, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.