Zoro Homepage

Sugar Dissolving Fluid, 28oz

  • Mfr # 57728

  • Zoro # G5365735


product price: $34.39
/ea

Key Features

Lubricant Application
Sugar-Dissolving Lubricant
NSF Rating
H1 Food Grade
Container Size
28 oz.
Lubricant Container
Spray Bottle
Lubricant Base
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57728
Zoro #
G5365735
UPC #
078827577289
Country of Origin
United States

Dimensions

Container Size
28 oz.
Size
28 oz.

Details

Item
Sugar-Dissolving Lubricant
Lubricant Application
Sugar-Dissolving Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Spray Bottle
Lubricant Base
Mineral Oil
Primary Additive
No Additives
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Lubricant Color
Colorless
Odorless
No
Series
Food Lube
Color
Clear
Max. Operating Temp.
203 Degrees F
Lubricant NSF Rating
H1 Food Grade
Net Weight
28 oz.
Container Type
Trigger Spray Bottle
Flash Point
302 Degrees F
Physical Form
Liquid
Anti-Seize Type
Food Grade Anti-Seize
Application
Animal Feed Sugar Residue, Chains on Flow Wrapping Equipment, Conveyors, Cutters or Blades, Sugar Build-Up on Fasteners, Sugar Packaging Lines, Sugar Processing Lines, Weighting Plates
VOC Content
0%
Specific Gravity
1.00 - 1.10 @ 20 Degrees C
Min. Operating Temp.
41 Degrees F
Standards
FDA Group 21 CFR 178.3570, NSF H1
Operating Temp. Range
41 Degrees to 203 Degrees F
Net Fill
28 oz.
Water Resistant
No
Odor
Not Odorless
Container Capacity
28 oz
Primary Additives
No Additives
Operating Temperature - Maximum
203 Degrees F
Base Lubricant
Mineral Oil
Operating Temperature - Minimum
41 Degrees F

Description

Sugar-Dissolving Lubricant, LPS, FoodLube, Net Fill 28 oz, Container Size 28 oz, Lubricant Container Spray Bottle, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. 41 Degrees F, Max. Operating Temp. 203 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless No, Flash Point 302 Degrees F, Standards FDA Group 21 CFR 178.3570, NSF H1, Not USDA Certified Biobased Product USDA Certified Biobased Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.