100 Amp Contactor. 120V 50/60Hz Coil. W/ 2 NO + 2NC Side Mount Aux Contact. Item Code # 1342002900

  • Mfr # 1342012900

  • Zoro # G416554248


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Current Rating
100 A
Height
5.51 in
Width
2.76 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1342012900
Zoro #
G416554248
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
5.51 in
Width
2.76 in
Depth
5.35 in

Details

Item
Definite Purpose Magnetic Contactor
Terminal Connection Type
Screw
Current Rating
100 A
Number of Poles
3
Auxiliary Contacts
2 Normally Open and 2 Normally Closed
IP Rating
IP20
Coil Voltage
120V

Description

100 Amp Contactor. 120V Coil. W/ 2 NO + 2NC Side Mount Aux Contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.