32 Amp Manual Motor Starter. Adjustable Overload 1.6-2.5 Amp. Din Rail Mount. Item# 0705104100

  • Mfr # 705104100

  • Zoro # G316554270


product price:  $91.49
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Overall Depth
3.7 in
Current AC
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705104100
Zoro #
G316554270
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
3.7 in
Overall Width
1.8 in
Overall Height
3.9 in

Details

Item
Manual Motor Starter
Number of Poles
3
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Current AC
2.5 A
Starter Style
Manual

Description

32 Amp Manual Motor Starter. High Breaking Capacity. Adjustable Overload 1.6 - 2.5 Amp. Din Rail Mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.