
32 Amp Manual Motor Starter. Adjustable Overload 6-10 Amp. Din Rail Mount. Item# 0705104500
Mfr # 705104500
Zoro # G816554213
product price: $82.35
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Current AC
10 A
Starter Style
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705104500
Zoro #
G816554213
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Height
3.9 in
Overall Depth
3.7 in
Overall Width
1.8 in
Details
Item
Manual Motor Starter
Number of Poles
3
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Current AC
10 A
Starter Style
Manual
Description
32 Amp Manual Motor Starter. High Breaking Capacity. Adjustable Overload 6 - 10 Amp. Din Rail Mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.