
32A Manual Motor Starter, Adjustable Overload 0.40 - 0.63 A, Din Rail Mount
Mfr # 705103800
Zoro # G516348419
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Current Rating
0.63 A
Starter Style
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705103800
Zoro #
G516348419
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Depth
3.7 in
Overall Width
1.8 in
Overall Height
3.9 in
Details
Item
Manual Motor Starter
Number of Poles
3
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Current Rating
0.63 A
Starter Style
Manual
Description
32 Amp Manual Motor Starter. High Breaking Capacity. Adjustable Overload 0.40 - 0.63 Amp.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.