65 Amp Contactor. 50HP at 480V. 120V Coil. W/ 2 NO + 2NC Side Mount Aux Contact

  • Mfr # 1339012900

  • Zoro # G116554227


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Height
4.69 in
Width
3.11 in
Number of Poles
3
Coil Volts
120 V
Depth
4.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1339012900
Zoro #
G116554227
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
4.69 in
Width
3.11 in
Depth
4.17 in

Details

Item
Magnetic Contactor
Number of Poles
3
Coil Volts
120 V
Terminal Connection Type
Screw Terminals
Auxiliary Contacts
2 Normally Open and 2 Normally Closed
IP Rating
IP20
Current Rating
65 A

Description

65 Amp Contactor. 50HP at 480V. 120V Coil. W/ 2 NO + 2NC Side Mount Aux Contact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.