Shop LS ELECTRIC

UTE100E Series 2 Pole MCCB. 100A Frame. 25A Trip Amperage. FTU - Fixed Trip Unit. 80% Con

  • Mfr # 02040003UL
  • Zoro # G523578014

product price: 
$
943.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Interrupt Rating
50kAIC @ 240vAC / 25kAIC @ 480vAC
Number of Poles
2 Pole
Height
6 in
Amps
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02040003UL
Zoro #
G523578014
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
6 in
Height
6 in
Width
6 in
Frame Size
100 A

Details

Interrupt Rating
50kAIC @ 240vAC / 25kAIC @ 480vAC
Number of Poles
2 Pole
Amps
25 A

Description

02040003UL UTE100E Series 2 Pole MCCB. 100A Frame. 25A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 50kAIC @ 240vAC / 25kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.