UTS400H Series 3 Pole MCCB. 400A Frame. 300A Trip Amperage. FMU - Fixed Magnetic / Adjust
- Mfr # 02110053UL
- Zoro # G723577947
product price:Â
$
5,802.99
/ea
Free Shipping & Returns
Key Features
Frame Size
400 A
Depth
6 in
Number of Poles
3 Pole
Width
6 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110053UL
- Zoro #
- G723577947
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 300 A
Dimensions
- Frame Size
- 400 A
- Depth
- 6 in
- Width
- 6 in
- Height
- 12 in
Description
02110053UL UTS400H Series 3 Pole MCCB. 400A Frame. 300A Trip Amperage. FMU - Fixed Magnetic / Adjustable Thermal. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.