UTS1200N Series 3 Pole MCCB. 1200A Frame. 1000A Trip Amperage. NG0 - Normal Type W/ Groun
- Mfr # 02140047UL
- Zoro # G223577676
product price:Â
$
16,543.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Height
20 in
Width
10 in
Frame Size
1200 A
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02140047UL
- Zoro #
- G223577676
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Features
- LSIG
- Amps
- 1,000 A
Dimensions
- Height
- 20 in
- Width
- 10 in
- Frame Size
- 1200 A
- Depth
- 10 in
Description
02140047UL UTS1200N Series 3 Pole MCCB. 1200A Frame. 1000A Trip Amperage. NG0 - Normal Type W/ Ground Fault Protection. No Communication. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.