Shop LS ELECTRIC
See all product information
Create Account
UTS1200N Series 3 Pole MCCB. 1200A Frame. 800A Trip Amperage. AG1 - Ammeter Type W/ Groun
- Mfr # 02140004UL
- Zoro # G023577654
product price:Â
$
17,894.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Depth
10 in
Features
LSIG
Amps
800 A
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02140004UL
- Zoro #
- G023577654
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 10 in
- Width
- 10 in
- Height
- 20 in
- Frame Size
- 1200 A
Details
- Number of Poles
- 3 Pole
- Features
- LSIG
- Amps
- 800 A
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
Description
02140004UL UTS1200N Series 3 Pole MCCB. 1200A Frame. 800A Trip Amperage. AG1 - Ammeter Type W/ Ground Fault Protection. Series 1. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.