Shop LS ELECTRIC
See all product information
Create Account
UTS1200NT Series 3 Pole MCCB. 1200A Frame. 1000A Trip Amperage. NG0 - Normal Type W/ Grou
- Mfr # 02142255UL
- Zoro # G923578256
product price:Â
$
18,198.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
20 in
Features
LSIG
Amps
1,000 A
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02142255UL
- Zoro #
- G923578256
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 10 in
- Height
- 20 in
- Depth
- 10 in
- Frame Size
- 1200 A
Details
- Features
- LSIG
- Amps
- 1,000 A
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Number of Poles
- 3 Pole
Description
02142255UL UTS1200NT Series 3 Pole MCCB. 1200A Frame. 1000A Trip Amperage. NG0 - Normal Type W/ Ground Fault Protection. No Communication. 100% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.