Shop LS ELECTRIC
See all product information
Create Account
UTS150H Series 3 Pole MCCB. 150A Frame. 100A Trip Amperage. FMU - Fixed Magnetic / Adjust
- Mfr # 02070109UL
- Zoro # G223577782
product price:Â
$
2,244.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Width
6 in
Frame Size
150 A
Number of Poles
3 Pole
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070109UL
- Zoro #
- G223577782
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 100 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
Dimensions
- Width
- 6 in
- Frame Size
- 150 A
- Height
- 8 in
- Depth
- 6 in
Description
02070109UL UTS150H Series 3 Pole MCCB. 150A Frame. 100A Trip Amperage. FMU - Fixed Magnetic / Adjustable Thermal. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.