UTS400H Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02110761UL
- Zoro # G523577796
product price:Â
$
7,844.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Amps
400 A
Depth
6 in
Frame Size
400 A
Number of Poles
3 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110761UL
- Zoro #
- G523577796
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 400 A
- Number of Poles
- 3 Pole
- Features
- LSI - Long Time + Short Time + Instantaneous
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Frame Size
- 400 A
- Height
- 12 in
Description
02110761UL UTS400H Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.