Shop LS ELECTRIC
See all product information
Create Account
UTS150H Series 3 Pole MCCB. 150A Frame. 125A Trip Amperage. ATU - Adjustable Trip Unit. 8
- Mfr # 02070427UL
- Zoro # G623577610
product price:Â
$
2,517.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Height
8 in
Frame Size
150 A
Depth
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070427UL
- Zoro #
- G623577610
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 125 A
Dimensions
- Height
- 8 in
- Frame Size
- 150 A
- Depth
- 6 in
- Width
- 6 in
Description
02070427UL UTS150H Series 3 Pole MCCB. 150A Frame. 125A Trip Amperage. ATU - Adjustable Trip Unit. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.