Shop LS ELECTRIC
See all product information
Create Account
UTS150H Series 3 Pole MCCB. 150A Frame. 150A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02070719UL
- Zoro # G623578303
product price:Â
$
2,652.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Height
8 in
Number of Poles
3 Pole
Features
LI - Long Time + Instantaneous
Frame Size
150 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070719UL
- Zoro #
- G623578303
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Features
- LI - Long Time + Instantaneous
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 150 A
Dimensions
- Depth
- 6 in
- Height
- 8 in
- Frame Size
- 150 A
- Width
- 6 in
Description
02070719UL UTS150H Series 3 Pole MCCB. 150A Frame. 150A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LI - Long Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.