UTS150H Series 3 Pole MCCB. 150A Frame. 60A Trip Amperage. ETS - Electronic Trip Unit Sta
- Mfr # 02070721UL
- Zoro # G623578105
product price:Â
$
2,652.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Features
LI - Long Time + Instantaneous
Number of Poles
3 Pole
Amps
60 A
Frame Size
150 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070721UL
- Zoro #
- G623578105
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- LI - Long Time + Instantaneous
- Number of Poles
- 3 Pole
- Amps
- 60 A
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
Dimensions
- Depth
- 6 in
- Frame Size
- 150 A
- Height
- 8 in
- Width
- 6 in
Description
02070721UL UTS150H Series 3 Pole MCCB. 150A Frame. 60A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LI - Long Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.