UTS800HT Series 3 Pole MCCB. 800A Frame. 800A Trip Amperage. AC2. 100% Continuous Duty. 1
- Mfr # 02153650UL
- Zoro # G523578373
product price:Â
$
17,555.99
/ea
Free Shipping & Returns
Key Features
Frame Size
800 A
Features
LSIG
Interrupt Rating
100kAIC @ 240 / 65kAIC@ 480vAC
Depth
10 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02153650UL
- Zoro #
- G523578373
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- LSIG
- Interrupt Rating
- 100kAIC @ 240 / 65kAIC@ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 800 A
Dimensions
- Frame Size
- 800 A
- Depth
- 10 in
- Height
- 15 in
- Width
- 10 in
Description
02153650UL UTS800HT Series 3 Pole MCCB. 800A Frame. 800A Trip Amperage. AC2. 100% Continuous Duty. 100kAIC @ 240 / 65kAIC@ 480vAC. Lugs Load Side Only. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.