UTS150N Series 3 Pole MCCB. 150A Frame. 100A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02070846UL
- Zoro # G423578350
product price:Â
$
2,872.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Height
8 in
Number of Poles
3 Pole
Frame Size
150 A
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070846UL
- Zoro #
- G423578350
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 100 A
- Features
- LIG - Long Time + Instantaneous + Ground Fault
Dimensions
- Height
- 8 in
- Frame Size
- 150 A
- Depth
- 6 in
- Width
- 6 in
Description
02070846UL UTS150N Series 3 Pole MCCB. 150A Frame. 100A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. LIG - Long Time + Instantaneous + Ground Fault. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.