UTS250H Series 3 Pole MCCB. 250A Frame. 200A Trip Amperage. FMU - Fixed Magnetic / Adjust
- Mfr # 02090073UL
- Zoro # G023578361
product price:Â
$
3,270.99
/ea
Free Shipping & Returns
Key Features
Frame Size
250 A
Width
6 in
Number of Poles
3 Pole
Height
8 in
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02090073UL
- Zoro #
- G023578361
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 200 A
Dimensions
- Frame Size
- 250 A
- Width
- 6 in
- Height
- 8 in
- Depth
- 6 in
Description
02090073UL UTS250H Series 3 Pole MCCB. 250A Frame. 200A Trip Amperage. FMU - Fixed Magnetic / Adjustable Thermal. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.