Shop LS ELECTRIC
See all product information
Create Account
UTS400H Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02110764UL
- Zoro # G123577721
product price:Â
$
7,181.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Number of Poles
3 Pole
Features
LSI - Long Time + Short Time + Instantaneous
Height
12 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110764UL
- Zoro #
- G123577721
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Height
- 12 in
- Width
- 6 in
- Frame Size
- 400 A
Details
- Number of Poles
- 3 Pole
- Features
- LSI - Long Time + Short Time + Instantaneous
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 250 A
Description
02110764UL UTS400H Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Bolt On Style (No Lugs). LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.