Shop LS ELECTRIC
See all product information
Create Account
UTS400HT Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02111202UL
- Zoro # G523578250
product price:Â
$
9,841.99
/ea
Free Shipping & Returns
Key Features
Features
AC - Ammeter, Communications
Amps
250 A
Depth
6 in
Frame Size
400 A
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02111202UL
- Zoro #
- G523578250
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- AC - Ammeter, Communications
- Amps
- 250 A
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
Dimensions
- Depth
- 6 in
- Frame Size
- 400 A
- Height
- 12 in
- Width
- 6 in
Description
02111202UL UTS400HT Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 100% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. AC - Ammeter, Communications. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.