UTS250N Series 3 Pole MCCB. 250A Frame. 175A Trip Amperage. FTU - Fixed Trip Unit. 80% Co
- Mfr # 02090035UL
- Zoro # G423577681
product price:Â
$
2,346.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Number of Poles
3 Pole
Depth
6 in
Frame Size
250 A
Amps
175 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02090035UL
- Zoro #
- G423577681
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Amps
- 175 A
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
Dimensions
- Height
- 8 in
- Depth
- 6 in
- Frame Size
- 250 A
- Width
- 6 in
Description
02090035UL UTS250N Series 3 Pole MCCB. 250A Frame. 175A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Bolt On Style (No Lugs). . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.