Shop LS ELECTRIC
See all product information
Create Account
UTS400H Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02110940UL
- Zoro # G123578445
product price:Â
$
8,943.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Amps
250 A
Features
AEC - Ammeter, Earth Fault Protection, Communications
Frame Size
400 A
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110940UL
- Zoro #
- G123578445
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 250 A
- Features
- AEC - Ammeter, Earth Fault Protection, Communications
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
Dimensions
- Height
- 12 in
- Frame Size
- 400 A
- Width
- 6 in
- Depth
- 6 in
Description
02110940UL UTS400H Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. AEC - Ammeter, Earth Fault Protection, Communications. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.