UTS600N Series 3 Pole MCCB. 600A Frame. 500A Trip Amperage. ATU - Adjustable Trip Unit. 8
- Mfr # 02130023UL
- Zoro # G223578246
product price:Â
$
7,431.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Height
15 in
Depth
6 in
Frame Size
600 A
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02130023UL
- Zoro #
- G223578246
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Amps
- 500 A
Dimensions
- Height
- 15 in
- Depth
- 6 in
- Frame Size
- 600 A
- Width
- 6 in
Description
02130023UL UTS600N Series 3 Pole MCCB. 600A Frame. 500A Trip Amperage. ATU - Adjustable Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Bolt On Style (No Lugs). . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.