UTS400H Series 3 Pole MCCB. 400A Frame. 300A Trip Amperage. FTU - Fixed Trip Unit. 80% Co
- Mfr # 02110034UL
- Zoro # G723577817
product price:Â
$
5,598.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Frame Size
400 A
Width
6 in
Depth
6 in
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110034UL
- Zoro #
- G723577817
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Frame Size
- 400 A
- Width
- 6 in
- Depth
- 6 in
- Height
- 12 in
Details
- Number of Poles
- 3 Pole
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Amps
- 300 A
Description
02110034UL UTS400H Series 3 Pole MCCB. 400A Frame. 300A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.