UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02110771UL
- Zoro # G323578375
product price:Â
$
8,353.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Features
LSI - Long Time + Short Time + Instantaneous
Amps
400 A
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Number of Poles
3 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110771UL
- Zoro #
- G323578375
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Width
- 6 in
- Height
- 12 in
- Frame Size
- 400 A
Details
- Features
- LSI - Long Time + Short Time + Instantaneous
- Amps
- 400 A
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Number of Poles
- 3 Pole
Description
02110771UL UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Bolt On Style (No Lugs). LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.