UTS400HT Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02111214UL
- Zoro # G723578074
product price:Â
$
10,013.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Features
ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Depth
6 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02111214UL
- Zoro #
- G723578074
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Height
- 12 in
- Frame Size
- 400 A
Details
- Features
- ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 250 A
Description
02111214UL UTS400HT Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 100% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.