UTS1200H Series 3 Pole MCCB. 1200A Frame. 1000A Trip Amperage. AR1. 80% Continuous Duty.
- Mfr # 02145581UL
- Zoro # G323578122
product price:Â
$
22,410.99
/ea
Free Shipping & Returns
Key Features
Amps
1,000 A
Features
LSIG
Depth
10 in
Height
20 in
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02145581UL
- Zoro #
- G323578122
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 1,000 A
- Features
- LSIG
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Number of Poles
- 3 Pole
Dimensions
- Depth
- 10 in
- Height
- 20 in
- Frame Size
- 1200 A
- Width
- 10 in
Description
02145581UL UTS1200H Series 3 Pole MCCB. 1200A Frame. 1000A Trip Amperage. AR1. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LSIG. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.