UTS400L Series 3 Pole MCCB. 400A Frame. 300A Trip Amperage. FMU - Fixed Magnetic / Adjust
- Mfr # 02110069UL
- Zoro # G223578208
product price:Â
$
7,633.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Frame Size
400 A
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Width
6 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110069UL
- Zoro #
- G223578208
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 12 in
- Frame Size
- 400 A
- Width
- 6 in
- Depth
- 6 in
Details
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Number of Poles
- 3 Pole
- Amps
- 300 A
Description
02110069UL UTS400L Series 3 Pole MCCB. 400A Frame. 300A Trip Amperage. FMU - Fixed Magnetic / Adjustable Thermal. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.