Shop LS ELECTRIC
See all product information
Create Account
UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02110723UL
- Zoro # G623578242
product price:Â
$
7,770.99
/ea
Free Shipping & Returns
Key Features
Frame Size
400 A
Depth
6 in
Width
6 in
Number of Poles
3 Pole
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110723UL
- Zoro #
- G623578242
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Amps
- 400 A
- Features
- LI - Long Time + Instantaneous
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
Dimensions
- Frame Size
- 400 A
- Depth
- 6 in
- Width
- 6 in
- Height
- 12 in
Description
02110723UL UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Bolt On Style (No Lugs). LI - Long Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.