Shop LS ELECTRIC
See all product information
Create Account
UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02110765UL
- Zoro # G723578296
product price:Â
$
9,856.99
/ea
Free Shipping & Returns
Key Features
Features
LSI - Long Time + Short Time + Instantaneous
Height
12 in
Number of Poles
3 Pole
Depth
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110765UL
- Zoro #
- G723578296
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Features
- LSI - Long Time + Short Time + Instantaneous
- Number of Poles
- 3 Pole
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Amps
- 400 A
Dimensions
- Height
- 12 in
- Depth
- 6 in
- Width
- 6 in
- Frame Size
- 400 A
Description
02110765UL UTS400L Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.