Shop LS ELECTRIC
See all product information
Create Account
UTS400N Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02110798UL
- Zoro # G423578312
product price:Â
$
8,934.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
12 in
Amps
250 A
Number of Poles
3 Pole
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110798UL
- Zoro #
- G423578312
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 250 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
Dimensions
- Width
- 6 in
- Height
- 12 in
- Depth
- 6 in
- Frame Size
- 400 A
Description
02110798UL UTS400N Series 3 Pole MCCB. 400A Frame. 250A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.