Molded Case Circuit Breaker, 600v 1200a
- Mfr # PJA36120
- Zoro # G516119194
product price:Â
$
20,857.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT P
Amps
1200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJA36120
- Zoro #
- G516119194
- UPC #
- 785901282259
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT P
- Amps
- 1200A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 3
- Circuit Breaker Actuator
- Push-To-Trip Button
- Circuit Breaker Mounting Style
- I-Line
- Max. AIR Rating
- 35kA at 240V AC
- Trip Type
- Electronic
- Terminal Connection
- I-Line Connection (Line), Lugs (Load)
- Phase Connection
- ABC
- Standards
- UL, CSA, NEMA, NOM-003-SCFI-2000, IEC 60947-2; UL, CSA, NOM
- Application
- HACR rated
Dimensions
- Frame Size
- P
- Width
- 8.27 in
- Depth
- 8.05 in
- Height
- 16.16 in
- Max. Wire Size
- 500 kcmil
- Min. Wire Size
- 3/0 AWG
Description
Molded Case Circuit Breaker,600v 1200a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.