UTS400NT Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit S
- Mfr # 02110779UL
- Zoro # G723578036
product price:Â
$
7,598.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Depth
6 in
Features
LSI - Long Time + Short Time + Instantaneous
Width
6 in
Number of Poles
3 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02110779UL
- Zoro #
- G723578036
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Width
- 6 in
- Frame Size
- 400 A
- Height
- 12 in
Details
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Features
- LSI - Long Time + Short Time + Instantaneous
- Number of Poles
- 3 Pole
- Amps
- 400 A
Description
02110779UL UTS400NT Series 3 Pole MCCB. 400A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 100% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Bolt On Style (No Lugs). LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.