Shop LS ELECTRIC
See all product information
Create Account
UTS600HT Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02131469UL
- Zoro # G523578472
product price:Â
$
16,191.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Frame Size
600 A
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Features
ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
Number of Poles
3 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02131469UL
- Zoro #
- G523578472
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Frame Size
- 600 A
- Height
- 15 in
- Width
- 6 in
Details
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
- Features
- ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
- Number of Poles
- 3 Pole
- Amps
- 600 A
Description
02131469UL UTS600HT Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 100% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.