Shop LS ELECTRIC
See all product information
Create Account
UTS600L Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETM33 - Electronic Trip Unit
- Mfr # 02131139UL
- Zoro # G923578171
product price:Â
$
20,018.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Features
ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
Number of Poles
3 Pole
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02131139UL
- Zoro #
- G923578171
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Frame Size
- 600 A
- Height
- 15 in
Details
- Features
- ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication
- Number of Poles
- 3 Pole
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Amps
- 600 A
Description
02131139UL UTS600L Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETM33 - Electronic Trip Unit Multi Function. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. ZAEC - Zone Selective Interlocking, Ammeter, Earth Fault Protection, Communication. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.