Shop LS ELECTRIC
See all product information
Create Account
UTS600L Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02130797UL
- Zoro # G123578148
product price:Â
$
18,116.99
/ea
Free Shipping & Returns
Key Features
Amps
600 A
Number of Poles
3 Pole
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Frame Size
600 A
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02130797UL
- Zoro #
- G123578148
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 600 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Features
- LSI - Long Time + Short Time + Instantaneous
Dimensions
- Frame Size
- 600 A
- Width
- 6 in
- Depth
- 6 in
- Height
- 15 in
Description
02130797UL UTS600L Series 3 Pole MCCB. 600A Frame. 600A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. LSI - Long Time + Short Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.