Zoro Homepage

AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT

  • Mfr # X1170

  • Zoro # G404416367


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Width
20
Length
20
Height
18
Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1170
Zoro #
G404416367
UPC #
-
Country of Origin
United States

Dimensions

Width
20
Length
20
Height
18

Details

Weight
30

Description

AirLight X1170 Specifications
• Height: 9 feet, 9 inches
• Weight: 29 lbs.
• Wattage: 336 Watts
• Light output: LED – 36,000 lumens
• Voltage: 120V AC
• Footprint: 20” x 20” x 18” tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.