Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LTA-MC035MK
Zoro #
G4654745
UPC #
-
Country of Origin
China
Dimensions
Length
3.78"
Width
3.9"
Depth
0.98"
Details
Item
Camera Tester
Includes
Arm Strap
Color
Black
Power Supply
(8) AA Batteries or 12VDC Adapter
Display Type
3.5" LCD
Description
Camera Tester, Color Black, Includes Arm Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.