Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP Camera, 1080p HD Resolution

  • Mfr # LTCMIP8022-28M

  • Zoro # G7758977


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Camera Type
Color
HD Resolution
1080p
Camera Design
Bullet
Focal Length
2.80 mm
Connector Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCMIP8022-28M
Zoro #
G7758977
UPC #
816439028580
Country of Origin
China

Dimensions

Focal Length
2.80 mm
Maximum Focal Length
2.8 mm

Details

Item
IP Camera
Camera Type
Color
HD Resolution
1080p
Camera Design
Bullet
Connector Type
RJ45
Power Required
PoE
Lens
Fixed
Standards
UL Listed
IP Rating
IP67
Lens Type
Fixed
Resolution
2MP
Includes Power Supply
Yes
Output Type
No Outputs Included
Color Display
Color
Input Type
No Inputs Included
Operating Voltage
12V DC
Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 2MP, Compatible Connector RJ45, Color Display Color, Includes Power Supply Yes, Input Type No Inputs Included, IP Rating IP67, Operating Voltage 12V DC, Output Type No Outputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.