This item is Discontinued.

Lts IP Camera, 5MP HD Res. Type, Fixed Lens LTCMIP7452B-M

IP Camera, 5MP HD Res. Type, Fixed Lens (Discontinued)

  • Mfr # LTCMIP7452B-M
  • Zoro # G9527275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTCMIP7452B-M
Zoro #
G9527275
UPC #
-
Country of Origin
Unknown

Dimensions

Focal Length
4.00 mm
Length
4 3/8 in
Height
3 7/32 in
IR Illuminator Wavelength
850 nm
Depth
3 7/64 in
Diameter
4 3/8 in
Width
4 3/8 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Includes
Mounting Screws
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC, PoE
Connector Type
RJ45
Line Resolution
5 MP
Min. Light Level
0.0 lux
Power Consumption
5 W
Camera Body Color
Black
Scanning
Progressive
Day/Night Capable
Day/Night
Power Supply
Not included
Mount
Ceiling, Surface, Wall
Illumination
No
Standards
ONVIF, UL listed
Indoor / Outdoor
Indoor/Outdoor
IP Rating
IP66
Operating Temp. Range
-40 Degrees to 122 Degrees F
Pixels
2560(H) x 1920(V)
Detection Range
0 to 100 ft
Features
DWDR, Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG
Luminance Factor
0.0 Lux

Description

IP Camera, Camera Design Dome, Features DWDR, Micro SD Card Slot, Plug and Play, Triple Streaming H.265, H.264, MJPEG, For Use With Video Surveillance, Includes Mounting Screws, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.